Cutting disc for stainless steel
Cutting disc for stainless steel - 1
Cutting disc for stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc for stainless steel

High-performance standard disc with excellent performance values.

  • Thickness: 1 mm
  • Drill hole: 22.23 mm
  • Design: Straight
  • Max. circumferential speed: 80 m/s

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Max. rotation speed Thickness Drill hole Quantity PU
price/PU
0669131150
115 mm 13300 rpm 1 mm 22.23 mm
0669131250
125 mm 12200 rpm 1 mm 22.23 mm
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
  • Synthetic resin-bonded, fibrous material-reinforced standard cutting disc

  • For free-hand cutting with electric or pneumatic angle grinders

  • High break resistance

  • Free of iron, chlorine and sulphur (≤ 0.1%)
Notice
  • Storage: Dry, at 20°C room temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective hood when performing cutting work

  • Work only with undamaged discs

  • Do not jam/tilt the discs during cutting — increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards machine