Superglue Super-fast glue
Superglue Super-fast glue - 1
Superglue Super-fast glue - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Superglue Super-fast glue

For bonding metal, plastic and rubber parts with and to each other in a matter of seconds.

  • Chemical basis: Cyanoacrylate acidic ester
  • Colour: Transparent
  • Density: 1.06 g/cm³
  • Min. combined tension and shear resistance: 8 N/mm²
  • Stretch capacity: 2 %
  • Max. gluing gap size: 0.1 mm
  • Min./max. processing temperature: 5 to 35 °C
  • Silicone-free: Yes
  • Solvent-free: Yes
  • Shelf life from production/conditions: 12 Month / at room temperature

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. hardening time /conditions Min./max. temperature resistance Contents Weight of content Quantity PU
price/PU
089309
5-90 s / Depending on the material -30 to +80 °C 18.8 ml 20 g
0893090
2-90 s / Depending on the material -30 to 80 °C 47.1 ml 50 g
1 pcs
08930900
2-90 s / Depending on the material -30 to +80 °C 4.7 ml 5 g
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Clever special closure


  • Precise dispensing

  • The tips do not become clogged


Bonds in seconds


  • Immediate further processing possible

  • Fast repairs

  • Simple designs without additional fastening materials possible


High level of resistance to ageing and climatic conditions



Solvent and silicone-free

Notice
  • It is advisable to wear safety gloves and safety goggles.

  • If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.

  • Due to the vapour pressure of the liquid adhesive, slow curing excess product around the adhesive area may result in a white deposit (blooming effect). These are adhesive vapours that are hardening. These can be removed with e.g. isopropanol or acetone. However, it is important to note that the surfaces of the parts to be cleaned are also resistant to these solvents. Blooming can be prevented/reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.