For detailed information, other images and documents, please select individual articles from the following table.
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Extremely fast sawing progress with minimal effort
Newly-developed tooth shape
High concentricity and side stroke accuracy
Robust base plate with more threads
Very quiet and low-vibration operation to a cutting depth of 38 mm
Combi vario toothing made from M42 bi-metal (8% cobalt)
- Always keep to the speed values. Excessive rotation speeds will blunt the teeth and thus make the cylinder saw unusable.
- For regular use on steel and stainless steel, we recommend our HW-equipped hole saws.
- Not suitable for thin sheet metal.
Suitable for steel, stainless steel, cast metal, copper, bronze, aluminium and wood, limited suitability for plastic.
Start drilling with low drilling force. Continue drilling with reduced, even pressure, avoid oscillating movements when drilling, always observe speed table, use coolant. Ventilate hole saw when using on wood and wood replacement materials.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!