For detailed information, other images and documents, please select individual articles from the following table.
Workshop charger DEFA 125/60 A 12/24 V
Versatile and effective battery charger that is suitable for any kind of vehicle battery.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
DEFA WorkshopCharger 125A is based on modern switch-mode technology, and will help to maintain optimum performance and durability of batteries. It is compatible with any type of vehicle battery, including WET, AGM, EFB, GEL and lithium-ion. With its ability to provide a continuous output power of 125 A, the WorkshopCharger 125A is perfect for all ECU programming and diagnostic jobs. With the intuitive screen and menu options, you have a flexible and versatile workshop charger for every kind of task.
User friendly
Intuitive interface, screen with menu in local language and smart functions. The temperature-controlled fan minimises operational noise.
Optimum charging
The charger automatically compensates for the ambient temperature and can be used in both charging and power supply mode.
Expert mode
The charge voltage, charge current and maintenance charge can be set by the user.
Safety
WorkshopCharger 125A is sparkproof, and protected against reverse polarity and short circuits.
Flexible to use
The detachable cables can easily be connected and disconnected to improve user-friendliness . The cable can also be replaced, which extends the lifetime of the charger. The charger can both be mounted on a wall
and used as a mobile device.
Durability
The charger is made from robust materials and has an IP20 rating.
Check the air filter regularly and clean when needed. Ensure that all the contacts are clean and dry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!