Flat washer for hexagon bolts and nuts
Flat washer for hexagon bolts and nuts - 1
Flat washer for hexagon bolts and nuts - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer for hexagon bolts and nuts

DIN 125 galvanised steel, blue passivated (A2K)

  • Standards: DIN 125
  • Material: Steel
  • Vickers hardness, HV: 140 HV
  • Surface: Zinc plated
  • RoHS-compliant: Yes

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for screw thread Internal diameter Outer diameter Thickness Quantity PU
price/PU
040710
M10 10.5 mm 20 mm 2 mm
040718
M18 19 mm 34 mm 3 mm
50 pcs
040720
M20 21 mm 37 mm 3 mm
50 pcs
040722
M22 23 mm 39 mm 3 mm
50 pcs
040730
M30 31 mm 56 mm 4 mm
25 pcs
04074
M4 4.3 mm 9 mm 0.8 mm
500 pcs
04075
M5 5.3 mm 10 mm 1 mm
250 pcs
04077
M7 7.4 mm 14 mm 1.6 mm
500 pcs
040724
M24 25 mm 44 mm 4 mm
50 pcs
040716
M16 17 mm 30 mm 3 mm
100 pcs
04078
M8 8.4 mm 16 mm 1.6 mm
100 pcs
04076
M6 6.4 mm 12 mm 1.6 mm
250 pcs
04073
M3 3.2 mm 7 mm 0.5 mm
500 pcs
040712
M12 13 mm 24 mm 2.5 mm
100 pcs
040714
M14 15 mm 28 mm 2.5 mm
100 pcs
040737
M3.5 3.7 mm 8 mm 0.5 mm
100 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +44 03300 555 444

Prices for customers after login