Welcome to Würth UK For trade customers only
Hexalobular screw with flattened half round head and collar DIN 34805-2, TX drive, blue passivated zinc plated 10.9 steel
Hexalobular screw with flattened half round head and collar DIN 34805-2, TX drive, blue passivated zinc plated 10.9 steel - 1
Hexalobular screw with flattened half round head and collar DIN 34805-2, TX drive, blue passivated zinc plated 10.9 steel - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hexalobular screw with flattened half round head and collar DIN 34805-2, TX drive, blue passivated zinc plated 10.9 steel

See product details

Available in 14 versions
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
Increased assembly productivity



When using hexalobular-drive (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives. This has a number of advantages:


  • Reduced tool wear

  • Optimal distribution of force prevents the tool from slipping

  • No damage to surface coat
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1