Welcome to Würth UK For trade customers only
Fire brigade snap hook DIN 5299, shape C, A2 stainless steel
Fire brigade snap hook DIN 5299, shape C, A2 stainless steel - 1
Fire brigade snap hook DIN 5299, shape C, A2 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fire brigade snap hook DIN 5299, shape C, A2 stainless steel

See product details

Available in 5 versions
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
The hook cannot be opened when loaded with specified live load capacity due to elastic deformation

Notice

* The load capacity specified in the table is only a suggested maximum load capacity for the snap hook and is not binding for the purchase.