Welcome to Würth UK For trade customers only
Round head screw with square neck
Round head screw with square neck - 1
Round head screw with square neck - 2

For detailed information, other images and documents, please select individual articles from the following table.

Round head screw with square neck

DIN 603, steel 8.8 zinc-nickel silver (ZNSHR)

See product details

Available in 3 versions
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
Connection elements with a galvanised chromium (VI)-free zinc-nickel coating are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range of 0.12 μ–0.18 μ due to top coat with integrated lubricating particles, thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative