For detailed information, other images and documents, please select individual articles from the following table.
Sealing ring assortment DIN 7603 shape A 1,350 pieces in system case 4.4.1.
Solid copper
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
All washers in accordance with DIN 7603 are flat seals on static surfaces
They are used to seal static screw pipe connections
Copper rings can be used anywhere (except in the presence of some strong acids) due to their corrosion resistance
Shape A = flat seal
Heat-resistant up to max. +300°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!