For detailed information, other images and documents, please select individual articles from the following table.
Puller screw (high strength) DIN 961, steel 10.9, plain
For easy disassembly of brake drums on commercial vehicles.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Special hexagonal bolts make removing the brake drum simple and hassle-free.
- Metric fine thread up to head, in accordance with DIN 961, steel strength class 10.9, bare.
- Round-ended thread to prevent damage to the wheel hub and ensure that the screw can be removed easily.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!