Welcome to Würth UK For trade customers only
Hexagonal bolt, with thread to head and fine thread DIN 961, steel, strength class 10.9, zinc-nickel-plated, transparent passivated (P3E)
Hexagonal bolt, with thread to head and fine thread DIN 961, steel, strength class 10.9, zinc-nickel-plated, transparent passivated (P3E) - 1
Hexagonal bolt, with thread to head and fine thread DIN 961, steel, strength class 10.9, zinc-nickel-plated, transparent passivated (P3E) - 2
Hexagonal bolt, with thread to head and fine thread DIN 961, steel, strength class 10.9, zinc-nickel-plated, transparent passivated (P3E) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt, with thread to head and fine thread DIN 961, steel, strength class 10.9, zinc-nickel-plated, transparent passivated (P3E)

See product details

Available in 35 versions
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
Chromium (VI)-free:


Complies with the EU End of Life Vehicles Directive.



Corrosion resistance:


720 h base metal corrosion according to DIN EN ISO 9227-NSS (DIN 50021-SS) - in comparison: 96 h zinc plated yellow (A2C).

Notice

DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).