No time consuming disassembly work to access the evaporator or parts of the vehicle interior. Reduces unpleasant odours with long-lasting fresh scent
- User-friendly
- Has a preventive effect against bacteria and fungi
- Universal, flexible and mobile
- No additional manual for specific work steps required
- One Can = One application
Odour-neutral interiors and air-conditioning units can be achieved with preventive treatment. Remove excess substance with a damp cloth. No persons are allowed inside the vehicle during application. All electrical devices must be switched off during application. Avoid ignition sources. Before entering the vehicle, ventilate it thoroughly for several minutes. Do not smoke inside the vehicle straight after application. Use only one can per application.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Shake can well before use. Switch off the air conditioner, switch on circulating mode, set ventilation at maximum and select a cold temperature level for the interior. Position the can centrally in the centre console and activate the spray head. Keep doors and windows closed during application (approx.10 min.). Ventilate the vehicle well after use and wipe of any residue immediately using a damp cloth. DO NOT PLACE IN FOOTWELL. Observe the information below!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!