For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc, curved cut
Diamond cutting disc with curved carrier for curved cuts
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Special T-segment to protect the carrier
- Optimised binding matrix for clean and fast cutting
- Ideal for machining granite, natural and artificial stone
- Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds
- If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts or using an appropriate whetstone
- Separate larger workpiece cross-sections in several sections (swing cut)
- Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
- Although the tool is safe, always wear safety goggles and clothing while working
- Observe the information on the label (max. speed), restrictions of use and safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Specially designed for hard materials/natural stone, e.g. granite, marble, artificial stone, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!