Welcome to Würth UK For trade customers only
Diamond cutting disc, wet cutting for tiles
Diamond cutting disc, wet cutting for tiles - 1
Diamond cutting disc, wet cutting for tiles - 2
Diamond cutting disc, wet cutting for tiles - 3
Diamond cutting disc, wet cutting for tiles - 4

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc, wet cutting for tiles

Long-life, economical diamond cutting disc for a material thickness of up to approx. 20 mm.

See product details

Available in 3 versions
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
Clean cut


Thanks to closed edge and fine segment structure.



Flexible use on machines with 25.4 and 30 mm mount


Reducing ring pressed in ex works can simply be removed if necessary to increase the mounting hole to 30 mm.