Welcome to Würth UK For trade customers only
Diamond cutting disc Multi Longlife VX

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc Multi Longlife VX

Equally suitable for hard and soft materials in building construction, civil engineering and all related trades working with comparable materials. Very economical thanks to an extremely long service life.
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
Special segment shape and connection for


  • Extremely long service life

  • Very high cutting speed

  • Much more versatile in use


Protection against undercuts especially in particularly abrasive materials


Due to specially arranged protective segments on disc diameters 115 to 150 mm



Optimised dust removal and cooling


The specially designed, X-structure segments feed in cooling air and transport the dust out of the cut. Special cooling openings with an arrow arrangement serve as additional cooling and as a captive running direction indicator



Smoother running and more pleasant working conditions


The special, innovative slot geometry reduces uncontrolled vibrations and unpleasant noises while running

Notice
  • Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds

  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger workpiece cross-sections in several sections (swing cut)

  • Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

  • Although the tool is safe, always wear safety goggles and clothing while working

  • Observe the information on the label (max. speed), restrictions of use and safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury