Welcome to Würth UK For trade customers only

Diamond cutting discs

View our wide range of brochures here!

Sort by

Top seller
Popular products from category Diamond cutting discs

DIAMOND DISCS: SUITABLE FOR MULTIPLE MATERIALS AND CRAFTS

For grinding and cutting, Würth has developed a range of diamond discs for multiple fields of application (granite, tiles, reinforced concrete, steel, etc.). and for professionals from various sectors (construction, industry, masons, tilers, etc.).


Building professionals know that it is increasingly necessary to use cutting, grinding and sharpening tools to develop and finish a construction site. To meet this need, Würth is constantly proposing new products and innovations in order to offer more efficiency and quality to professionals.


Each element of our cutting discs has been designed with a specific purpose, from the shape of the segments to the service life of the materials. Our products also comply with the standards in force and approved by the OSA.


TWO TYPES OF DISCS

Continuous: Clean cut and without chipping effect. Suitable for cutting fragile materials such as tiles

Segmented: Presence of notches preventing the formation of micro cracks in the disc. Laser welded segments to withstand high temperature rises. Suitable for intensive work.


ABRASIVE LAYER

Of varying height according to the models, it is composed of synthetic diamonds that ensure abrasion and bind with the metal. The abrasive layer is treated for optimal efficiency from the first cut.


LONGEVITY OF DIAMOND DISCS

The life of a disc is influenced by many factors, follow a few rules to ensure optimal longevity to your diamond discs:


use the disc most suitable for the material

always make straight cuts

not to be used for trimming operations

use an appropriate cutting speed


Do not apply pressure in use, the weight of the machine is enough.


EXAMPLE AREAS OF APPLICATIONS

The diamond cutting discs designed by Würth can be used on many fields of application: agglomerate, aerated concrete, curbs, washed gravel, sandstones, hoots, cinder blocks, self-locking pavers, concrete plates, sidewalk plates, limestone, soft stones, poroton, limestone silico, concrete tiles, terracotta tiles, concrete pipes, etc.


Public works companies, private developers, road works and road development companies and local authorities are all users of our diamond cutting discs.


PROTECT YOURSELF WELL WHEN CUTTING

Cutting is a practice that carries the risk of both minor and significant injuries. It is therefore essential to use protective equipment such as gloves, earplugs, helmets, safety shoes or protective screens and goggles.


DIAMOND DISC FOR FLEXIBLE PROFESSIONAL USE

The diamond grinder disc is an indispensable element on site and, depending on the material that must be cut, it is important to choose a more or less hard and fast disc. Working with a diamond disc for quality flexible ensures a precise cut and without imperfections, without ever neglecting safety for the professional. Würth is your supplier, a reference point for the purchase of the best diamond discs.


DISCS FOR CEMENT AND REINFORCED CONCRETE

Diamond cutting discs for cement ensures a high-level result and high speed of work. The Longlife flexible concrete disc, specially developed for construction sites, has an optimized durability due to the greater ease of cutting. A plus of this cement cutting disc is represented by the fan segments, for better heat dissipation and greater dust removal compared to traditional segments. This cement grinder disc allows you to work without applying excessive working pressure. The longlife cement grinder disc is suitable for manual saws and joints and stationary/bench saws. The product is also recommended to the professional who is looking for a diamond disc for reinforced concrete. Discs for cutting cement and iron ensures optimal dust removal thanks to the special geometry of the segments.


DIAMOND DISC FOR TILES AND MARBLE

In comparison with traditional tile cutting discs, the 10 mm high segment of our diamond discs ensures considerable durability. The disc for cutting tiles with optimized diamond structure offers high performance even on extremely hard materials. This diamond disc for water tile cutters has a cooling function of the sides of the structured segment that allows the closure of the compensation slots as a result of heat-induced expansion. The tile cutting disc, or flex disc for tiles, has a versatility (point system) of 3 on 4 points. Learn about the features of the disc for smoothing tiles.


We are your reliable supplier for the purchase of discs for polishing marble by hand and diamond disc for marble. Among the diamond discs for marble there is a specific solution for marble and soft limestone materials. The diamond discs for smoothing and polishing marble are not all the same and this reference guarantees a high level of safety thanks to the DSA 5046 certification. This disc for cutting marble and for sanding marble ensures a perfect cutting finish and excellent performance. Find the most suitable marble sanding diamond disc for your work.