Diamond tile dry core bit set 6-piece, ¼ inch, hexagon shank
Diamond tile dry core bit set 6-piece, ¼ inch, hexagon shank - 1
Diamond tile dry core bit set 6-piece, ¼ inch, hexagon shank - 2
Diamond tile dry core bit set 6-piece, ¼ inch, hexagon shank - 3

For detailed information, other images and documents, please select individual articles from the following table.

Diamond tile dry core bit set 6-piece, ¼ inch, hexagon shank

Specially developed for dry drilling of even the very hardest of materials such as stoneware. For use in all common electric and cordless drills.

  • Number of pieces in assortment/set: 6 PCS
  • Product weight (per item): 200 g
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
Art.-no. Number of pieces in assortment/set Product weight (per item) Quantity PU
price/PU
5457230902
6 PCS 200 g
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
CAD data  | 
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
Fast drilling


Due to vacuum diamond coating



With special cooling wax


You must pause briefly for the drill to cool down when drilling for more than about 30 seconds.



Standard ¼-inch hexagonal shank, shape E


  • No slipping in the drill chuck

  • Fits every bit holder
Notice
  • No water necessary!

  • Speed regulation not necessary.

  • The drill bits are approximately 0.5 mm to 1 mm longer than required. This makes it easier to drill further into the substrate (e.g. a stone drill), preventing damage to the tile.