For detailed information, other images and documents, please select individual articles from the following table.
Diamond dry core drill bit
Extremely versatile premium diamond dry core drill bits with very high drilling speed and very long service life
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Very cost-effective
The newly developed diamond bond ensures optimum drilling speed and service life with a simultaneously broad application range -> One core bit for a wide range of different construction materials.
Special laser welding process
For optimal segment connection on the core bit body
Fast, easy tapping
Tapping with this product is easy compared with competitor products. Universally suitable tapping aids for all core bit diameters depending on the working length. Very easy to remove.
Less resistance in the material
The segments, which are approx. 10 % narrower than in competitor products, prevent unnecessary friction losses. This makes tapping easier too.
Extra-long service life
Particularly high segments compared to many competitors, enabling a significantly longer service life
Dia. 68 mm and dia. 82 mm especially for switch and junction boxes
- Clay brick, masonry, calcium silicate block, autoclaved aerated concrete, porous concrete, concrete bricks, screed, mortar, plaster
- See application overview for additional applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!