For detailed information, other images and documents, please select individual articles from the following table.
Textured sheet metal box
Sturdy transport box made from aluminium checker plate, ideal for use as a flatbed truck box
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Fully welded seams
- Stainless steel hinges, handles and closures
- Adjustable feet with M10 thread on the underside for fixed attachment
- Snap bands prevent the lid from folding over and relieve the hinges
- Self-folding stainless steel safety handles for easy transport
- Gas springs make it easier to open the cover and hold it open
- Solid stainless steel clamp with eye for closure with padlocks (up to 9 mm diameter)
- Wrap-around rubber seal and slip lid prevent the ingress of splashing water and dust
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!