Welcome to Würth UK For trade customers only
Diamond tile core bit For NDS 68

For detailed information, other images and documents, please select individual articles from the following table.

Diamond tile core bit For NDS 68

The tile and natural stone professional. Specially developed diamond wet core bit for precise, chip-free drilling of anchor holes and openings in the toughest tiles and natural stone

See product details

Available in 12 versions
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
Notice
  • Work with minimal contact pressure. Do not use the machine forcefully; allow the core bit to do the work.

  • Do not drill dry! Ensure there is a continuous and even water supply.

  • When drilling, use specified protective equipment (e.g. safety goggles etc.).

  • Dia. 4 and 5 mm for use only with drilling aid art. no. 0702419002