Welcome to Würth UK For trade customers only
Diamond tile dry core bit, 1/4-inch hexagonal shank
Diamond tile dry core bit, 1/4-inch hexagonal shank - 1
Diamond tile dry core bit, 1/4-inch hexagonal shank - 2

For detailed information, other images and documents, please select individual articles from the following table.

Diamond tile dry core bit, 1/4-inch hexagonal shank

Specially developed for dry drilling of even the very hardest of materials such as stoneware. For use in all common electric and cordless drills.

See product details

Available in 6 versions
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
Fast drilling


due to vacuum diamond coating



With special cooling wax


You must pause briefly for the drill to cool down when drilling for more than about 30 seconds.



Standard ¼-inch hexagonal shank, shape E


  • No slippage in the drill chuck

  • Suitable for any bit mount
Notice
  • No water necessary!

  • Speed regulation not necessary.

  • The drill bits are approximately 0.5 mm to 1 mm longer than required. This makes it easier to drill further into the substrate (e.g. a stone drill), preventing damage to the tile.