For detailed information, other images and documents, please select individual articles from the following table.
Wet/dry universal diamond core drill bit 1 1/4 inch
Universal diamond core drill bit for wet and dry applications, with high drilling speed and long service life
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Highly economical
- The high diamond quality, the large range of applications (wet and dry) and the height of the segments achieve the perfect balance between function and economy
- A single core drill bit for almost all construction materials
Special laser welding process
- For optimal segment connection on the core drill bit body
Fast, easy tapping in manual dry drilling
- Tapping is easier than with comparable core drill bits
- Universal tapping aids for all core drill bit diameters from 52 mm, depending on the working length
- Very easy to remove.
Less resistance in the material
- The segments, which are approx. 10 % narrower than other core drill bits, prevent unnecessary friction losses
- This also makes tapping easier
Even longer service life
- Larger segment heights ensure a significantly longer service life
- Dia. 68 mm and dia. 82 mm especially for switch boxes and junction boxes
- Wet application: Concrete, reinforced concrete, exposed aggregate concrete, concrete pipes, hard clinker brick, soft granite, marble
- Dry application: Clay brick, masonry, calcium silicate block, autoclaved aerated concrete, aerated concrete, concrete bricks, screed, mortar, plaster
- See application overview for additional applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!