Welcome to Würth UK For trade customers only
Die For standard metric ISO thread HSCo Multi Performance

For detailed information, other images and documents, please select individual articles from the following table.

Die For standard metric ISO thread HSCo Multi Performance

HSCo high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in almost all materials, such as steel up to 1400 N/mm2 strength, stainless steel, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys).

See product details

Available in 12 versions
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
Flexible use with cordless drill screwdrivers and on the lathe


The factory-standard dies with an outside diameter of 25x9 mm enable time-saving, true-to-gauge cutting (M3–M10) and repair (M3–M12) of male threads in the three-jaw chuck in conjunction with the specially developed adapter.



Economic manual use


Instead of five tools, only one die holder is required for manually cutting male threads M3–M12.



Outstanding performance


  • Up to three times longer service life thanks to the 5% cobalt alloy, surface nitration and newly developed tool geometry

  • Excellent chip removal in cutting direction thanks to the spiral point


Can be used with almost all materials


Newly developed tool geometry with optimised chip angle



High level of process reliability


due to the lapped, nitrated surface and a longer cut



Easy to use


  • Easier cutting and smaller torque compared to conventional dies

  • Less friction than conventional dies

  • Usable on both sides due to the two-sided cut