For detailed information, other images and documents, please select individual articles from the following table.
Digital calliper RW Edition
Callipers with calibration certificate and a measuring range of 150 mm
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Digital callipers with Reinhold Würth signature
- Measuring range up to 150 mm
- Two buttons for switching on/off/zero and metric/inch
- Very easy-to-read display, even from wider viewing angles
- Long service life and reliable measurements due to reinforced plastic housing and ground measuring jaw
- Easy transfer of measurement results using the locking screw on the top to lock
- Automatic shutdown after approx. 20 minutes
- Thread table on the rear of the callipers and in the plastic box
- Scope of delivery: 1x digital callipers, 1x CR2032 button cell, 1x plastic box, 1x calibration certificate
- Keep the callipers clean and dry. Fluid can damage the slide
- Surfaces should be carefully cleaned with cotton fabric
- Never use petrol, acetone or other organic solvents
- Never apply voltage to parts of the digital callipers (e.g. engraving with an electric pin) as this may damage the circuit
- The RW Edition digital callipers are ideal for precise measurements in metal processing work, mechanical engineering, quality control and workshops
- With a measuring range of 150 mm and a calibration certificate, it is ideal for professional use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!