Welcome to Würth UK For trade customers only
Digital handheld tachometer RHEIN TACHO

For detailed information, other images and documents, please select individual articles from the following table.

Digital handheld tachometer RHEIN TACHO

For non-contact and contact (mechanical) rotational speed measurements, as well as contact (mechanical) speed and length measurements.
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
  • Non-contact measurement using red, modulated light beam and reflective markers

  • Mechanical measurement using adapter and attachable contact tips (male taper) or hollow measuring tip (female taper)

  • For the speed measurement (peripheral speed or belt speed) as well as length measure ment, a measuring wheel is placed on the adapter

  • 5 digit LCD display

  • Error limit: 0.02% of display value (± 1 digit increment)

  • Update time: 1 s

  • Measuring distance: optical max. 600 mm (non-contact measurement)

  • Memory function: last value measured, maximum value, minimum value, mean

  • Shutdown: automatically 30 s after last key press, measured value saved

  • Housing: Plastic with holster