For detailed information, other images and documents, please select individual articles from the following table.
Digital tyre inflator
Precise digital tyre inflator for professional use. Especially suitable for work on tyre pressure monitoring systems.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Suitable for work on tyre pressure monitoring systems
- Very high measurement accuracy with a resolution of 0.01 bar
- Air connection F G 1/4 inch
- Rubber protection around the measuring instrument
- Precision level maintained even under the influence of impacts on the unit
- Corrosion-resistant internal mechanism
- Filtering of the air in the display mechanism by microporous stainless steel nickel silver filter
- Device withstands an unintentional overpressure of 15.00 bar
- Easy-to-read measurement result thanks to 12-mm-high display
- Measurement starts automatically as soon as atmospheric pressure exists (connection to valve required)
- Auto shut-off feature
- Automatic calibration to zero at each new inflation
- Warning in the event of failure
Battery life: approx. 10 years from date of manufacture assuming proper use and workshop conditions.
Before the first measurement, perform one inflation so that the unit can be calibrated to height. Repeat this action if the unit has been transported or left unused for a prolonged period. Further instructions according to the user manual.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!