Drainage and protective membrane for structural sealing

For detailed information, other images and documents, please select individual articles from the following table.

Drainage and protective membrane for structural sealing

Single-layer backfill protection and drainage membrane for protecting horizontal and vertical structures in contact with the ground after sealing has been completed

  • Length: 20 m
  • Area: 40 m²
  • Width: 2 m
  • Height of dimples: 8 mm
  • Min./max. temperature resistance: -30 to 80 °C
  • Max. pressing pressure: 200 kN/m²
  • Coating weight per m²: 400 g
  • Water drainage capacity per m: 2 l/s
  • Number of plies: 1 PCS
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
Art.-no. Length Area Width Height of dimples Quantity PU
price/PU
0993893003
20 m 40 m² 2 m 8 mm
12 pcs
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
  • Components: Dimpled membrane (HD-PE)

  • Drains off collecting water and leakage water dependably

  • Rot-proof

  • Root- and impact-resistant

  • Shape-holding

  • Resistant to aggressive waters

  • Safe for drinking water applications