Welcome to Würth UK For trade customers only
Disposable glove nitrile blue D4500

For detailed information, other images and documents, please select individual articles from the following table.

Disposable glove nitrile blue D4500

Liquid-proof, thin disposable gloves, tested as food-safe

  • Colour: Blue
  • Material: Nitrile
  • Standards: EN 420, EN 374
  • Category: III
  • Length: 240 mm
  • Material thickness: 0.09 mm
  • Material thickness of finger (textured): 0.12 mm
  • Material thickness of palm (textured): 0.09 mm
  • Material thickness of cuff (smooth): 0.075 mm
  • Tolerance, material thickness (+/-): 0.01 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Colour Material Standards Quantity PU
Price/PU
0899470148
8 Blue Nitrile EN 420, EN 374
100 pcs
0899470149
9 Blue Nitrile EN 420, EN 374
100 pcs
0899470150
10 Blue Nitrile EN 420, EN 374
100 pcs
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
  • Protective glove made from nitrile

  • Textured palm

  • Silicone-free manufacturing process

  • Powder-free

  • Can be worn on both sides