Welcome to Würth UK For trade customers only
Disposable gloves nitrile Powder-free, black

For detailed information, other images and documents, please select individual articles from the following table.

Disposable gloves nitrile Powder-free, black

Liquid-proof, thin disposable gloves, tested as food-safe

  • Colour: Black
  • Material: Nitrile
  • Interior finish: Powder-free, Chlorinated
  • Standards: EN 374
  • Category: III
  • Length: 240 cm
  • Material thickness: 0.1 mm
  • Material thickness of finger (smooth): 0.15 mm
  • Material thickness of cuff (smooth): 0.075 mm
  • Tolerance, material thickness (+/-): 0.01

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Colour Material Interior finish Quantity PU
Price/PU
0899470182
M Black Nitrile Powder-free, Chlorinated
100 pcs
0899470184
XL Black Nitrile Powder-free, Chlorinated
100 pcs
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
  • Protective glove made from nitrile

  • Textured palm

  • Silicone-free manufacturing process

  • Powder-free

  • Can be worn on both hands

  • Material thickness: (+/-0.01 mm)

  • Fingers: 0.12 mm

  • Palms: 0.09 mm

  • Cuff: 0.075 mm

  • Total length: 240 mm