Register now in 3 simple steps to gain access to purchase over 15,000 products
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
03300 555 444
40,000+ PRODUCTS
Universal switch cabinet key with 14 profiles in a single tool
Practical T-handle wrench for locking systems with 5/6 mm square, 9 mm triangle, 3–5 mm diameter double bit, 7–8 mm square, 1/4 inch PH2 bit
Practical T-handle wrench for locking systems
The classic switch cabinet key with even more profiles. Including chain, adapter and reversible bit PH2 / slot 1.0x7 mm.
Dual turning mechanism so that four different closures can be effected.
With innovative rotation mechanism