Welcome to Würth UK For trade customers only
ELMO® divisional wall duct for FO cable, 2x dia. 7 mm, seal on one side with 2x dia. 7 mm dirt seals
ELMO<SUP>®</SUP> divisional wall duct for FO cable, 2x dia. 7 mm, seal on one side with 2x dia. 7 mm dirt seals - 1
ELMO<SUP>®</SUP> divisional wall duct for FO cable, 2x dia. 7 mm, seal on one side with 2x dia. 7 mm dirt seals - 2
ELMO<SUP>®</SUP> divisional wall duct for FO cable, 2x dia. 7 mm, seal on one side with 2x dia. 7 mm dirt seals - 3
ELMO<SUP>®</SUP> divisional wall duct for FO cable, 2x dia. 7 mm, seal on one side with 2x dia. 7 mm dirt seals - 4

For detailed information, other images and documents, please select individual articles from the following table.

ELMO® divisional wall duct for FO cable, 2x dia. 7 mm, seal on one side with 2x dia. 7 mm dirt seals

With dirt seal 2 x ∅ 7 mm
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
Fast, easy assembly and guaranteed cost savings


  • No concrete work or core drilling required

  • No additional products (pipes, sleeves, hoses, seals) required

  • No special assembly aids (e.g. torque wrench) required


  • Radon-proof

  • Gas- and water-pressure-tight to 1 bar (10 mWS)
Notice

The dirt seal 2 x ∅ 7 mm does not need to be used. Alternatively, the wall can also be sealed by means of commercially available construction foams, for example.