Welcome to Würth UK For trade customers only
Door bolt with slide, type 20
Door bolt with slide, type 20 - 1
Door bolt with slide, type 20 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door bolt with slide, type 20

See product details

Available in 2 versions
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
  • Operated via slide: Good power transmission and easy to use

  • Bolt stroke length of 22 mm: Can be used with up to 16 mm floor clearance or rebate space

Specified dimensions not binding. Subject to technical changes.