Welcome to Würth UK For trade customers only
Door bolt with rocker arm, type 17
Door bolt with rocker arm, type 17 - 1
Door bolt with rocker arm, type 17 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door bolt with rocker arm, type 17

Good transfer of force via the easy-to-use rocker arm

See product details

Available in 3 versions
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
  • Bolt stroke length of 16 mm: Can be used with up to 10 mm floor clearance or rebate space

  • 1 striker plate included in the scope of delivery
Notice

Not suitable for use in damp rooms.

Specified dimensions not binding. Subject to technical changes!