The T-shaped bumper is made of plastic, so it is a strong, resistant and durable element that will stay in good condition over time. Its transparent finish gives it an appearance that is imperceptible to the eye, so it does not modify the aesthetics of the furniture where it is used. It is designed to provide protection to furniture while reducing or completely eliminating the sound that doors can make when opening or closing. It is installed by embedding it in the wooden board. Finally, its packaging presentation is 1000 units.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!