Welcome to Würth UK For trade customers only
Rubber Clear Bumper Stopper

For detailed information, other images and documents, please select individual articles from the following table.

Rubber Clear Bumper Stopper

Resistant plastic
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
The glass bumpers are pieces made of resistant plastic whose primary function is to cushion the shocks of doors when opening or closing, thus avoiding annoying noises and protecting these parts from dents or breaks that may occur due to a bad movement. the bumpers are made of transparent plastic, which provides a better aesthetic to the furniture where they are installed. To install these mounting parts it is necessary to drill so that the bumper is embedded in the dash, this assembly process requires that the bumper be pushed from the central hole that it has until it is flush with the dash. Its packaging contains 5,000 units.