The elastic bumper is a part of the mounting system that cannot be missing as it provides protection to the furniture. It also reduces or eliminates the sound that the doors produce when opening or closing. This mounting piece is made of plastic, a tough, strong, and durable material. Its transparent finish makes it practically imperceptible to the eye, improving its aesthetics. The elastic bumper has a screw-shaped design to improve its grip. Its installation is very simple, it is necessary to embed it in the furniture, leaving the upper part of the door flush, which will stop the movement. Finally, the packaging of the elastic bumper is 5000 units.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!