Batch of shock absorber door pistons for furniture for the kitchen, cabinets, home and bathrooms. They provide a soft and cushoined closing of the hinged door avoiding banging. Allows to be embedded in the cabinet with a pre-drilled diameter of 10 mm hole or screwed on the surface of the cabinet.
Product features
- Shock absorber pistons for furniture doors.
- It provides soft and cushioned closing of the door.
- Valid for hinged doors.
- It can be mounted in the furniture or screwed onto the surface.
- For embedded installation you need to drill a 10mm hole beforehand
- Produced in plastic with a grey finish.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!