Welcome to Würth UK For trade customers only
Door handle A 256
Door handle A 256 - 1
Door handle A 256 - 2
Door handle A 256 - 3
Door handle A 256 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 256

Quick, easy and safe installation of door handles

See product details

Available in 9 versions
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
  • Innovative 5 mm rosette with one-sided pressure spring technology ensures that the door handle returns to the horizontal position after being pressed

  • Click Fix: The fast, tool-free quick pin connection: The pair of door handles can be easily pushed on only after the installation of the two rosettes

  • No more annoying visible connecting screw

  • Meets higher requirements than EN 1906 Class 3

  • Simple installation of the rosettes because handles and base rosette are installed separately for greater ease of access

  • Fastened end-to-end using tapping screws

  • High-quality handle bearing: Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use
Notice

With this pair of door handles, the square solid spindle is always located securely in the door handle on one side. A steel door/solid spindle ■ 8 mm is screwed into the knobs of the lever/handle set.

Dimensions subject to change. Subject to technical changes