Welcome to Würth UK For trade customers only
A 900 door handle on outer plate
A 900 door handle on outer plate - 1
A 900 door handle on outer plate - 2
A 900 door handle on outer plate - 3
A 900 door handle on outer plate - 4
A 900 door handle on outer plate - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 900 door handle on outer plate

With PC perforation

See product details

Available in 2 versions
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
  • Best possible hold, as handle and the long plate are securely and invisibly attached using metric screws to ensure the best possible hold

  • Versatile combination options and low storage costs, as all articles individually available

  • Drill guard is located on the rear of the fitting

  • The metal fittings can be used in DIN R and DIN L doors without alteration
Notice

Fastening material, square pins and inside handles must be ordered separately.

Specified dimensions not binding. Subject to technical changes.