Welcome to Würth UK For trade customers only
A 920 door handle on inner plate
A 920 door handle on inner plate - 1
A 920 door handle on inner plate - 2
A 920 door handle on inner plate - 3
A 920 door handle on inner plate - 4
A 920 door handle on inner plate - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 920 door handle on inner plate

With PC perforation

See product details

Available in 2 versions
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
  • Best possible hold, as the handle and long plate are securely and invisibly attached using metric screws or tapping screws to ensure the best possible hold

  • Versatile combination options and low storage costs, as all articles individually available

  • The hole plates can be used in DIN R and DIN L doors without alteration
Notice

Fastening material and square pins must be ordered separately.

Specified dimensions not binding. Subject to technical changes.