Welcome to Würth UK For trade customers only
Door handle pair AL 120, U shape
Door handle pair AL 120, U shape - 1
Door handle pair AL 120, U shape - 2
Door handle pair AL 120, U shape - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle pair AL 120, U shape

Can be used for a variety of escutcheons and short and long plates made of aluminium

See product details

Available in 3 versions
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
Notice

With the door handle pairs, the 8-mm square pin is always located securely in the door handle on one side.

Application area

Combination option

Specified dimensions not binding. Subject to technical changes!