Register now in 3 simple steps to gain access to purchase over 15,000 products
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
03300 555 444
40,000+ PRODUCTS
Sort by
22 articles with 78 variations found
Maximum possible retention
Lateral misalignment of the handle plate allows for optimal ease of use
Door knob is ready for use on DIN R and DIN L doors without alteration
Easy and safe installation of a short plate fitting
Property fitting of an absolute premium class, which demands higher requirements than the EN 1906, class 4
Quick, easy and safe installation of a fitting
Faster installation, since the square pin is already pre-assembled for a door thickness of 40 mm
Absolute premium property fitting for private dwelling and building construction that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
Invisible 2-point screw connection for the rosettes
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.