The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hinge protection
To increase the break-in resistance of apartment entrance and house doors
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Can be used on rebated wooden doors with 4 mm rebate space
- Makes it harder to pry out the door leaf
- The bolt is fixed in the door leaf and the locking plate is recessed into the frame
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!