Welcome to Würth UK For trade customers only

Door-hinges

View our wide range of brochures here!

Sort by

Top seller
Popular products from category Door-hinges

THE DOOR HINGE, THE ESSENTIAL ACCESSORY FOR CARPENTERS
 

The door hinge is a fitting that allows you to connect a door panel to its frame, and to rotate the same panel on an axis. Put more simply, it is the mechanism by which a door can be opened or closed. Don’t delay in discovering the different door hinges for professionals produced by Würth!
 
 

DOOR HINGES: A DISCREET BUT ESSENTIAL MECHANISM
 

As we have seen, the door hinge is used to make the rotation of a door leaf as easy as possible. More advantageous than ordinary mechanisms, the door hinges generally allow the leaf to be removed without having to dismantle the hinges - which considerably reduces the working time when a panel has to be replaced or repaired. The components of a hinge, moreover, are daily exposed to high loads: they must indeed bear the load of the entire door leaf, which can weigh several kilos. 
 


CHOOSE HINGES SUITABLE FOR DIFFERENT TYPES OF DOORS AND LOCATIONS
 

Our online catalogue houses a wide range of hinges, which are suitable for the specifics of all doors:


• some door hinge systems are capable of meeting higher requirements than the hinges usually used for residential doors, in terms of door weight, security and fixing technique. These hinges are used in case of high frequency of use, or in case of installation of fire and smoke protection doors

• other door hinges can be adjusted in height, depth and on the side, in order to correct the positioning of the door leaf within the frame

• in addition to meeting purely functional requirements (not to generate noise, for example), the hinges obviously have to be aesthetic and to integrate as well as possible into the style of the development in question.
 
 

OUR MODELS OF HINGES: WELDED, HIDDEN, 3D...
 

Do not hesitate to consult the technical sheets of our products, to learn more about the different models of our design. Among its many door hinges for professionals, Würth provides you with:

 

• welded door hinges

• invisible door hinges

• 3D door hinges, etc.