The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door knob, type B
Door knob is ready for use on DIN R and DIN L doors without alteration
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Secured with metric screws throughout (M5)
- Fixed or pivot-mounted
- Door knob pre-assembled on rosette
Square pins with drill hole at front or steel door spindles with drill hole at front must be ordered separately.
Specified dimensions not binding. Subject to technical changes!
For living areas and buildings e.g. apartment entrance doors and office doors.
Suitable for door handle series A 302 Click - A 322 Click and A 502 Click - A 510 Click
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!