Welcome to Würth UK For trade customers only
Automatic door seal AT 48 FH + RD
Automatic door seal AT 48 FH + RD - 1
Automatic door seal AT 48 FH + RD - 2
Automatic door seal AT 48 FH + RD - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Automatic door seal AT 48 FH + RD

See product details

Available in 3 versions
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
  • Impervious to sound, draughts and smoke

  • Automatic compensation on uneven floors: door to floor distance up to 20 mm

  • The door seal can be shortened by 125 mm on the opposite side of the actuating pin

  • Can be shortened up to 125 mm via actuating pin

  • Easy to install with mounting bracket: No need to remove seal during planing work

  • Low groove depth (30 mm)

  • For wooden frame pressure plate, hammer the centre of the pressure point in the frame or cover

  • For lift adjustment, turn the actuating pin using hexagon socket AF 3


Sound insulation values:


  • 7 mm air gap: 48 dB

  • 20 mm air gap: 42 dB
Notice

The door seal must not jam in the groove. We recommend groove size 30.5 x 13.1 mm.




Groove position as far as possible from the pivot

Specified dimensions not binding. Subject to technical changes!