For detailed information, other images and documents, please select individual articles from the following table.
Doorstop, type D
One-piece door stopper suitable for ground assembly
Register now and access more than 15,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257520.jpg)
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Specified dimensions not binding. Subject to technical changes.
Private housing. Protects door from damage.
Screw stud screw into stopper. Afterwards, fix the entire unit to the ground using the nylon dowel (8 mm).
If structural circumstances require, stud screws M8 x 60 mm (art. no. 0232308060) in conjunction with a Zebra Shark plastic multi-purpose anchor without collar (art. no. 090600851) can be used to attach the unit.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!