Welcome to Würth UK For trade customers only
Double USB socket 12V
Double USB socket 12V - 1
Double USB socket 12V - 2
Double USB socket 12V - 3
Double USB socket 12V - 4
Double USB socket 12V - 5
Double USB socket 12V - 6

For detailed information, other images and documents, please select individual articles from the following table.

Double USB socket 12V

Made of plastic in a rectangular design, for installation in recess panelling, desks
and bedside tables

See product details

Available in 2 versions
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
  • For charging e.g. smartphones or tablet PCs

  • Low installation height of only 16 mm

  • A 12-V transformer capable of providing at least 10.5 W is required for supplying power to the socket

  • Output line: 1 x 2.1 A or 2 x 1.05 A

Dimensions subject to change. Subject to technical changes!