- Tip: Double ring end POWERDRIV® bi-hexagon
- Finely toothed, 72 teeth
- Single-handed operation with reversing lever for clockwise and anti-clockwise rotation
- Material: Chromium-vanadium steel
- Basic body surface: chromium-plated, high-gloss polished
- Geometry: Straight ring end
4 sizes in one ratchet wrench
Most common wrench sizes are covered by only 2 ratchet wrenches.
1/4 inch bit adapter available
Simply insert into size 10 mm ratchet wrench to use as a bit ratchet.
For hard-to-access areas
Narrow ratchet head
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!