For detailed information, other images and documents, please select individual articles from the following table.
Double cartridge gun for 50 ml double cartridges
With 1:1 mixing ratio
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Made of sturdy metal
- Dosing, mixing and discharge of highly viscous two-component adhesives
- Accurate and consistent dosage
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
The metal manual dosing guns ensure a constant dosage of the two-component adhesives ESK-50 and Replast. The two components are pressed from the cartridge in equal proportions. Due to its easy handling, the dosing gun is very user-friendly and suitable for industrial use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!